Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 2 P, 5/8 Dia x 5/8 in W Roller
- Mfr # C2080HK23LRB
- Zoro # G423403775
product price:Â
$
180.99
/ea
Sold in multiples of 10 for $1,809.90
Free Shipping & Returns
Key Features
Chain Number
C2080H
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2080HK23LRB
- Zoro #
- G423403775
- UPC #
- 97039226570
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
Details
- Item
- Roller Chain
- Chain Number
- C2080H
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Tensile Strength
- 15,400 lbf
- Series
- Standard Conveyor
Description
Tsubaki C2080HK23LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel