Shop TSUBAKI
See all product information
Create Account
Hollow Pin chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller
- Mfr # 40NPHPB
- Zoro # G023404394
product price:Â
$
94.25
/ea
Sold in multiples of 10 for $942.50
Key Features
Pin Contruction
Hollow Pin
Industry Chain Pitch
1/2 in
Chain Overall Width
0.312 in
Finish
Nickel Plated
Tensile Strength
2,430 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40NPHPB
- Zoro #
- G023404394
- UPC #
- 97039430717
- Country of Origin
- Japan
- Pin Contruction
- Hollow Pin
- Industry Chain Pitch
- 1/2 in
- Finish
- Nickel Plated
- Item
- Roller Chain
- Tensile Strength
- 2,430 lbs
- Series
- Standard Hollow Pin
- Chain Number
- 40
- Number of Strands
- 1
Description
Tsubaki 40NPHPB Hollow Pin Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.