Shop TSUBAKI
See all product information
Create Account
Hollow Pin chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller
- Mfr # 40NPHP100
- Zoro # G623415943
product price:Â
$
94.35
/ea
Sold in multiples of 100 for $9,435.00
Key Features
Chain Number
40
Number of Strands
1
Industry Chain Pitch
1/2 in
Finish
Nickel Plated
Tensile Strength
2,430 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40NPHP100
- Zoro #
- G623415943
- UPC #
- 97039430649
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 40
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Finish
- Nickel Plated
- Tensile Strength
- 2,430 lbf
- Series
- Standard Hollow Pin
- Pin Contruction
- Hollow Pin
Description
Tsubaki 40NPHP100 Hollow Pin Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.