Shop TSUBAKI
See all product information
Create Account
Hollow Pin chain, 100 ft OAL, 3/4 in Pitch, 304 Stainless Steel
Mfr # 60SSHP100
Zoro # G223412427
product price:Â
$
341.99
/ea
Sold in multiples of 100 for $34,199.00
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Number of Strands
1
Series
SS Series
Overall Length
100 ft
Industry Chain Pitch
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60SSHP100
- Zoro #
- G223412427
- UPC #
- 97039183200
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
Details
- Material
- 304 Stainless Steel
- Number of Strands
- 1
- Item
- Roller Chain
- Series
- SS Series
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 60
- Pin Contruction
- Hollow Pin
Description
Tsubaki 60SSHP100 Hollow Pin Chain, 100 ft OAL, 3/4 in Pitch, 304 Stainless Steel