Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 10 ft OAL, 1 P, 0.31 Dia x 0.31 in W Roller, SS
- Mfr # IDC C2040HSS-1R
- Zoro # G423405854
product price:Â
$
23.15
/ea
Sold in multiples of 10 for $231.50
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Material
Stainless Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC C2040HSS-1R
- Zoro #
- G423405854
- UPC #
- 887412060859
- Country of Origin
- China
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Material
- Stainless Steel
- Tensile Strength
- 3,910 lbf
- Series
- Conveyor
- Chain Number
- C2040HSS-1
Description
IDC Select IDC C2040HSS-1R Riveted Roller Chain, 10 ft OAL, 1 in Pitch, 0.31 in Dia x 0.31 in W Roller, Stainless Steel