Shop TSUBAKI
See all product information
Create Account
HT Series Drive chain, 10 ft OAL, 2-1/4 in Pitch
- Mfr # 180HTRB
- Zoro # G823404679
product price:Â
$
584.99
/ea
Sold in multiples of 10 for $5,849.90
Free Shipping & Returns
Key Features
Chain Number
180
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
2-1/4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180HTRB
- Zoro #
- G823404679
- UPC #
- 97039848512
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 180
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/4 in
- Series
- HT
Description
Tsubaki 180HTRB HT Series Drive Chain, 10 ft OAL, 2-1/4 in Pitch