Shop TSUBAKI
See all product information
Create Account
Lambda Attachment chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 0.483 in W Roller
- Mfr # 60LK11LRB
- Zoro # G923414554
product price:Â
$
441.99
/ea
Sold in multiples of 10 for $4,419.90
Free Shipping & Returns
Key Features
Chain Number
60
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60LK11LRB
- Zoro #
- G923414554
- UPC #
- 97039981226
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 60LK11LRB Lambda Attachment Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 0.483 in W Roller