Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leaf Chain, Riveted, BL6 ANSI, 10 ft.

  • Mfr # BL644RB

  • Zoro # G2222096


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
BL6
Chain Length
10 ft
Chain Material
Steel
Industry Chain Pitch
3/4 in
Chain Overall Width
1.173 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL644RB
Zoro #
G2222096
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
BL6
Chain Length
10 ft
Chain Overall Width
1.173 in
Pin Link Plate Thickness
0.125 in
Roller Link Plate Height
0.713 in
Pin Length
1.173 in
Inside Pin Dia.
0.312 in
Chain Pin Dia.
0.312 in
Outside Pin Dia.
0.312 in
Plate Thickness
0.125 in
Pin Outside Diameter
0.312 in
Plate Height
0.713 in
Overall Length
10 ft
Hole Diameter
0.314 in

Details

Chain Material
Steel
Industry Chain Pitch
3/4 in
Lacing
4 x 4
Temp. Range
15 Degrees to 300 Degrees F
Leaf Chain Item
Leaf Chain
Pin Type
Riveted
Standards
ANSI
Lubrication
SAE 10 to SAE 50
Chain Lacing
4 x 4
Item
Leaf Chain
Chain Tensile Strength
28,500 lb
Pitch
3/4 in
Material
Steel
Tensile Strength
28,500 lb/in
Chain Number
BL644
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
15 Degrees F

Description

Leaf Chain, Chain Number BL644, Chain Overall Width 1.173 in, Lacing 4 x 4, Overall Length 10 ft, Pitch 3/4 in, Tensile Strength 28,500 lb/in, Hole Diameter 0.314 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.312 in, Plate Height 0.713 in, Plate Thickness 0.125 in, Standards ANSI

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.