Shop TSUBAKI
See all product information
Create Account
Lotus Conveyor Chain 1.25P 100ft 304SS
- Mfr # C2050SSLOTR100
- Zoro # G623419682
product price:Â
$
41.29
/ea
Sold in multiples of 100 for $4,129.00
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Material
304 Stainless Steel
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2050SSLOTR100
- Zoro #
- G623419682
- UPC #
- 97039432681
- Country of Origin
- China
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Material
- 304 Stainless Steel
- Series
- Lotus
- Chain Number
- C2050
Description
Tsubaki C2050SSLOTR100 Lotus Double Extended Pitch Conveyor Chain, 100 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, 0.08 in THK Plate, 304 Stainless Steel