Shop TSUBAKI
See all product information
Create Account
Lotus Conveyor Chain 1.5P 100ft 304SS
- Mfr # C2060HSSLOTR100
- Zoro # G523404184
product price:Â
$
65.19
/ea
Sold in multiples of 100 for $6,519.00
Key Features
Chain Number
C2060H
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HSSLOTR100
- Zoro #
- G523404184
- UPC #
- 97039433626
- Country of Origin
- United States
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Item
- Roller Chain
- Chain Number
- C2060H
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Material
- 304 Stainless Steel
- Series
- Lotus
Description
Tsubaki C2060HSSLOTR100 Lotus Double Extended Pitch Conveyor Chain, 100 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 1/8 in THK Plate, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.