Shop TSUBAKI
See all product information
Create Account
Lotus Drive chain, 10 ft OAL, 3/8 in Pitch, 0.2 Dia x 0.188 in W Roller, 304 SS
- Mfr # 35SSLOTRB
- Zoro # G623405609
product price:Â
$
25.49
/ea
Sold in multiples of 10 for $254.90
Key Features
Chain Number
35
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/8 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35SSLOTRB
- Zoro #
- G623405609
- UPC #
- 97039426475
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.188 in
- Roller Diameter
- 0.2 in
Details
- Item
- Roller Chain
- Chain Number
- 35
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/8 in
- Material
- 304 Stainless Steel
- Series
- Lotus
Description
Tsubaki 35SSLOTRB Lotus Drive Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, 304 Stainless Steel