Shop TSUBAKI
See all product information
Create Account
Lotus Drive chain, 50 ft OAL, 3/4 in Pitch, 0.469 Dia x 1/2 in W Roller, 304 SS
Mfr # 60SSLOTR50
Zoro # G823420297
product price:Â
$
66.79
/ea
Sold in multiples of 50 for $3,339.50
Key Features
Series
Lotus
Chain Overall Width
1/2 in
Roller Diameter
0.469 in
Industry Chain Pitch
3/4 in
Chain Number
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60SSLOTR50
- Zoro #
- G823420297
- UPC #
- 97039429254
- Country of Origin
- China
Dimensions
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
- Overall Length
- 50 ft
Details
- Series
- Lotus
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 60
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Material
- 304 Stainless Steel
- Item
- Roller Chain
Description
Tsubaki 60SSLOTR50 Lotus Drive Chain, 50 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304 Stainless Steel