Shop TSUBAKI
See all product information
Create Account
Lotus Roller Chain, Riveted Pin, 1-1/2 in Pitch, 1 Strand, 100 ft
- Mfr # A2060LOTR100
- Zoro # G223402282
product price:Â
$
9.99
/ea
Sold in multiples of 100 for
$999.00
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Overall Length
100 ft
Series
Lotus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2060LOTR100
- Zoro #
- G223402282
- UPC #
- 97039591777
- Country of Origin
- United States
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Series
- Lotus
- Chain Number
- A2060
Description
Tsubaki A2060LOTR100 Lotus Double Pitch Roller Chain, 100 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.