Shop TSUBAKI
See all product information
Create Account
Multi-Strand chain, 10 ft OAL, 1/2 P, 0.312 Dia x 0.312 in W Roller
Mfr # 40-5RB
Zoro # G623410870
product price:Â
$
303.99
/ea
Sold in multiples of 10 for $3,039.90
Free Shipping & Returns
Key Features
Chain Number
40-5
Roller Diameter
0.312 in
Number of Strands
5
Industry Chain Pitch
1/2 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-5RB
- Zoro #
- G623410870
- UPC #
- 97039173188
- Country of Origin
- Japan
- Chain Number
- 40-5
- Number of Strands
- 5
- Industry Chain Pitch
- 1/2 in
- Item
- Roller Chain
- Material
- Carbon Steel
- Series
- Standard
- Tensile Strength
- 21,450 lbs
- Pin Contruction
- Riveted
Description
Tsubaki 40-5RB Multi-Strand Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, Carbon Steel