Shop TSUBAKI
See all product information
Create Account
ROLLER CHAIN 10FT
Mfr # RS16B-1
Zoro # G523393143
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
1 in
Pin Contruction
Riveted
Overall Length
10 ft
Chain Number
RS16B
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS16B-1
- Zoro #
- G523393143
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Chain Number
- RS16B
- Number of Strands
- 1