Shop TSUBAKI
See all product information
Create Account
Multi-Strand chain, 50 ft OAL, 3/4 P, 15/32 Dia x 1/2 in W Roller
- Mfr # 60-3R50
- Zoro # G323403240
product price:Â
$
187.99
/ea
Sold in multiples of 50 for $9,399.50
Free Shipping & Returns
Key Features
Chain Number
60
Pin Contruction
Riveted
Number of Strands
3
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-3R50
- Zoro #
- G323403240
- UPC #
- 97039946386
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
- Roller Diameter
- 15/32 in
- Chain Overall Width
- 1/2 in
Details
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Riveted
- Number of Strands
- 3
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Tensile Strength
- 29,760 lbf
- Series
- Standard
Description
Tsubaki 60-3R50 Multi-Strand Chain, 50 ft OAL, 3/4 in Pitch, 15/32 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.