Shop TSUBAKI
See all product information
Create Account
Straight Bar chain, 10 ft OAL, .25P, .13 Dia x 1/8 W, .03 THK Plate, 304SS
Mfr # C25SSRB
Zoro # G123414163
product price:Â
$
290.99
/ea
Sold in multiples of 10 for $2,909.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Chain Overall Width
1/8 in
Industry Chain Pitch
1/4 in
Number of Strands
1
Series
SS Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C25SSRB
- Zoro #
- G123414163
- UPC #
- 97039186706
- Country of Origin
- China
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1/4 in
- Number of Strands
- 1
- Item
- Straight Bar chain
- Series
- SS Series
- Material
- 304 Stainless Steel
- Chain Number
- C25
Description
Tsubaki C25SSRB Straight Bar Chain, 10 ft OAL, 1/4 in Pitch, 0.13 in Dia x 1/8 in W Roller, 0.03 in THK Plate, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.