Shop TSUBAKI
See all product information
Create Account
Roller chain, 10 ft OAL, 1/2 in Pitch, 0.306 in Dia x 0.251 in W Roller
- Mfr # 41NPRB
- Zoro # G523416767
product price:Â
$
32.25
/ea
Sold in multiples of 10 for $322.50
Key Features
Chain Number
41
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41NPRB
- Zoro #
- G523416767
- UPC #
- 97039185259
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 41
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Finish
- Nickel Plated
- Tensile Strength
- 2,600 lbf
- Series
- Standard
Description
Tsubaki 41NPRB Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.306 in Dia x 0.251 in W Roller