Shop TSUBAKI
See all product information
Create Account
Roller chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller
- Mfr # 35-2NPRB
- Zoro # G123423165
product price:Â
$
84.75
/ea
Sold in multiples of 10 for $847.50
Key Features
Chain Number
35
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
3/8 in
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-2NPRB
- Zoro #
- G123423165
- UPC #
- 97039185747
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.188 in
- Roller Diameter
- 0.2 in
Details
- Item
- Roller Chain
- Chain Number
- 35
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 3/8 in
- Finish
- Nickel Plated
- Tensile Strength
- 5,000 lbf
- Series
- Standard
Description
Tsubaki 35-2NPRB Roller Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller