Shop TSUBAKI
See all product information
Create Account
ROLLER CHAIN 10FT DOUBLE
Mfr # RS140-2
Zoro # G824448054
product price:Â
$
1,915.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Industry Chain Pitch
1-3/4 in
Number of Strands
2
Tensile Strength
97,020 lbs
Chain Number
RS140-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS140-2
- Zoro #
- G824448054
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1-3/4 in
- Number of Strands
- 2
- Tensile Strength
- 97,020 lbs
- Chain Number
- RS140-2
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.