Zoro Homepage

Roller Chain Parts

  • Mfr # 80-2SSCL

  • Zoro # G216146155


product price: $59.19
/ea

Key Features

Link Type
Connecting
Material
Stainless Steel
Chain Number
80
Number of Strands
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-2SSCL
Zoro #
G216146155
UPC #
097039187482
Country of Origin
Japan

Details

Link Type
Connecting
Item
Connecting Link
Material
Stainless Steel
Chain Number
80
Number of Strands
2

Description

Connecting Link, Material Stainless Steel, Chain Number 80, Link Type Connecting, Number of Strands 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.