Roller Chain, Riveted Pin, 3/8 in Pitch, 1 Strand, 50 ft
- Mfr # 35TWR500
- Zoro # G423409401
product price:Â
$
14.99
/ea
Sold in multiples of 500 for
$7,495.00
Key Features
Chain Number
35
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/8 in
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35TWR500
- Zoro #
- G423409401
- UPC #
- 97039213143
- Country of Origin
- China
Dimensions
- Overall Length
- 50 ft
- Chain Overall Width
- 0.188 in
- Roller Diameter
- 0.2 in
Details
- Item
- Roller Chain
- Chain Number
- 35
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/8 in
Description
Tsubaki 35TWR500 Roller Chain, 50 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.