Zoro Homepage

Roller Link, SK-2 Attachment

  • Mfr # C2040ASSK2RL

  • Zoro # G3343767


product price: $20.79
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SK-2 Conveyor
Industry Chain Size
C2040
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2040ASSK2RL
Zoro #
G3343767
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2040
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Overall Width (In.)
0.717
Pin Link Plate Thickness (In.)
0.060
Pin Length (In.)
0.705
Width Between Roller Link Plates
0.312 in
Roller Link Plate Height
0.472 in
Length (In.)
1.000
Pin Link Plate Thickness
0.06 in
Outside Pin Dia.
0.156 in
Roller Link Plate Height (In.)
0.472
Pin Length
0.705 in
Outside Pin Dia. (In.)
0.156
Roller Dia. (In.)
0.312
ANSI Chain Size
C2040AS
Inside Pin Dia.
0.156 in
Width Between Roller Link Plates (In.)
0.312
Tab Width
0.752 in
Inside Width
19/64 in
Plate Thickness
0.06 in
Tab Hole Diameter
0.142 in
Roller Diameter
19/64 in
Chain Overall Width
0.717 in
Plate Height
0.472 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SK-2 Conveyor
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Max. Allowable Load (Lb.)
150
Lubrication
SAE 10 to SAE 50
Connecting End to Center Line
0.38 in
Rivet End to Center Line (In.)
0.325
Material
Stainless Steel
Pitch
1 in
Pin Type
Riveted
Connecting End to Center Line (In.)
0.380
Type
SK-2 Attachment
Max. Allowable Load
150 lb
Temp. Range
-40 Degrees to 750 Degrees F
Agency Compliance
American National Standards Institute (ANSI)
Rivet End to Center Line
0.325 in
Item
Roller Attachment Link
Finish
Plain
Working Load Limit
595 lb
Pin Contruction
Riveted Pin
Attachment Location
Two Sides
Chain Construction
Riveted Pin
Minimum Operating Temperature
-40 Degrees F
Tab Hole Center to Center
0.374 in
Tab Orientation
Vertical Upward
Attachment Number
SK-2
Chain Number
C2040
Link Type
Roller Attachment Link
Maximum Operating Temperature
750 Degrees F
Number of Tab Holes
2
Centerline to Attachment End
0.78 in
Heavy Series
No
Standards
ANSI
Material Grade
600
Attachment Type
Tab
Centerline to Hole Center
0.535 in
Pitch Type
Double Pitch

Description

Roller Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.78 in, Centerline to Hole Center 0.535 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.