Shop TSUBAKI
See all product information
Create Account
Rollerless chain, 10 ft OAL, 3/4 in Pitch
Mfr # 65RB
Zoro # G023402857
product price:Â
$
50.59
/ea
Sold in multiples of 10 for $505.90
Key Features
Industry Chain Pitch
3/4 in
Pin Contruction
Riveted
Number of Strands
1
Chain Number
65
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65RB
- Zoro #
- G023402857
- UPC #
- 97039182425
- Country of Origin
- China
- Industry Chain Pitch
- 3/4 in
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Chain Number
- 65
- Item
- Rollerless chain
Description
Tsubaki 65RB Rollerless Chain, 10 ft OAL, 3/4 in Pitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.