Shop TSUBAKI
Additional $4.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rollerless chain, 50 ft OAL, 1-1/2 in Pitch
- Mfr # 125R50
- Zoro # G023410487
product price:Â
$
208.99
/ea
Sold in multiples of 50 for $10,449.50
Key Features
Chain Number
125
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 125R50
- Zoro #
- G023410487
- UPC #
- 97039182609
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Rollerless Chain
- Chain Number
- 125
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
Description
Tsubaki 125R50 Rollerless Chain, 50 ft OAL, 1-1/2 in Pitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.