Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1-1/2 P, 7/8 Dia x 1 in W Roller
Mfr # 120SK12LCB
Zoro # G423419615
product price:Â
$
517.99
/ea
Sold in multiples of 10 for $5,179.90
Free Shipping & Returns
Key Features
Roller Diameter
7/8 in
Material
Carbon Steel
Chain Number
120
Chain Overall Width
1 in
Series
Single Pitch Standard Lambda
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120SK12LCB
- Zoro #
- G423419615
- UPC #
- 97039194923
- Country of Origin
- China
- Item
- Roller Chain Attachment Chain
- Material
- Carbon Steel
- Chain Number
- 120
- Series
- Single Pitch Standard Lambda
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 1
- Pin Contruction
- Cottered
Description
Tsubaki 120SK12LCB Single Pitch Standard Attachment Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.