Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1-1/4 P, 3/4 Dia x 3/4 in W Roller
- Mfr # 100A12LCB
- Zoro # G823422413
product price:Â
$
280.99
/ea
Sold in multiples of 10 for $2,809.90
Free Shipping & Returns
Key Features
Chain Number
100
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100A12LCB
- Zoro #
- G823422413
- UPC #
- 97039194657
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 3/4 in
- Chain Overall Width
- 3/4 in
Details
- Item
- Roller Chain
- Chain Number
- 100
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Material
- Carbon Steel
- Series
- Single Pitch Standard Lambda
- Pin Contruction
- Cottered
Description
Tsubaki 100A12LCB Single Pitch Standard Attachment Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.