Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1 P, 5/8 Dia x 5/8 in W Roller, 600 SS
Mfr # 80ASK110LRB
Zoro # G123407998
product price:Â
$
560.99
/ea
Sold in multiples of 10 for $5,609.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1 in
Chain Overall Width
5/8 in
Series
Single Pitch Standard Lambda
Material
600 Stainless Steel
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80ASK110LRB
- Zoro #
- G123407998
- UPC #
- 97039959256
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
- Overall Length
- 10 ft
Details
- Item
- Roller Chain Attachment Chain
- Industry Chain Pitch
- 1 in
- Series
- Single Pitch Standard Lambda
- Material
- 600 Stainless Steel
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Chain Number
- 80
Description
Tsubaki 80ASK110LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 600 Stainless Steel