Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 3/4 P, 0.469 Dia x 1/2 in W Roller, 600 SS
Mfr # 60ASAA12LRB
Zoro # G423411145
product price:Â
$
799.99
/ea
Sold in multiples of 10 for $7,999.90
Free Shipping & Returns
Key Features
Chain Overall Width
1/2 in
Material
600 Stainless Steel
Series
Single Pitch Standard Lambda
Industry Chain Pitch
3/4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60ASAA12LRB
- Zoro #
- G423411145
- UPC #
- 97039975768
- Country of Origin
- China
- Material
- 600 Stainless Steel
- Series
- Single Pitch Standard Lambda
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain Attachment Chain
- Pin Contruction
- Riveted
- Chain Number
- 60
- Number of Strands
- 1
Description
Tsubaki 60ASAA12LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.