Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 10 ft OAL, 3/4 P, 0.47 Dia x 0.49 in W Roller
- Mfr # IDC 60-3R
- Zoro # G423426101
product price:Â
$
27.15
/ea
Sold in multiples of 10 for $271.50
Key Features
Chain Number
60
Pin Contruction
Riveted
Number of Strands
3
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 60-3R
- Zoro #
- G423426101
- UPC #
- 887412056739
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Riveted
- Number of Strands
- 3
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Tensile Strength
- 25,254 lbf
- Series
- Standard
Description
IDC Select IDC 60-3R Riveted Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.47 in Dia x 0.49 in W Roller, Carbon Steel