Shop TSUBAKI
See all product information
Create Account
SINGLE ROLLER CHAIN 10FT
- Mfr # RS16B
- Zoro # G423394295
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Overall Length
10 ft
Tensile Strength
16,500 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS16B
- Zoro #
- G423394295
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 16,500 lbf
- Chain Number
- RS16B