Shop TSUBAKI
See all product information
Create Account
SINGLE ROLLER CHAIN 10FT
Mfr # RS80 RIV
Zoro # G023723044
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Tensile Strength
35,280 lbs
Pin Contruction
Riveted
Industry Chain Pitch
1 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS80 RIV
- Zoro #
- G023723044
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Tensile Strength
- 35,280 lbs
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain
- Chain Number
- RS80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.