Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, 60 Chain Size, 27 Teeth

  • Mfr # 60SK27

  • Zoro # G6436552


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
27
Outside Dia.
6.87 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SK27
Zoro #
G6436552
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
6.87 in
Pitch Dia. (In.)
6.460
Length through Bore (In.)
1-1/4
Hub Dia. (In.)
3-7/8
Pitch Dia.
6.46 in
Outside Dia. (In.)
6.870
Length through Bore
1 1/4 in
Hub Dia.
3.875 in
Maximum Bore Diameter
2 5/8 in
Pitch Diameter
6.46 in
Hub Diameter
3 7/8 in
Minimum Bore Diameter
2 5/8 in
Tooth Width
0.459 in
Width with Bushing
1.881 in
Outside Diameter
6.87 in
For Bushing Size
SK

Details

Number of Teeth - Sprockets
27
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
ANSI Sprocket Number
60
Bushing Required
SK
Number of Teeth
27
Sprocket Bore Type
Quick Detachable Bushed Bore
Item
Single Strand Sprocket
Material
Steel
Type
Quick Detachable
Max. Bore - Sprockets
2 5/8 in
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required - Sprockets
SK
Max. Bore (In.)
2-5/8
Sprocket Hub Type
Type B
Industry Chain Pitch
3/4 in
Chain Number
60
Material Grade
1045
For Number of Strands
Single
For Pitch Type
Single Pitch
Finish
Black Oxide
For Bushing Type
Quick Detachable
Hub Type
One Side
Resistance Properties
Corrosion Resistant
Hub Projection
0.791 in
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/4 in
Standards
ANSI

Description

Single Strand Sprocket, For Bushing Size SK, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 27, Outside Diameter 6.87 in, Pitch Diameter 6.46 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 7/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.