Zoro Homepage

Single Strand Sprocket, Fixed, 60 Chain Size, 1-7/16 Bore Dia., 20 # of Teeth

  • Mfr # 60B20F-1G

  • Zoro # G7053977


product price: $60.39
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B20F-1G
Zoro #
G7053977
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 7/16 in
Outside Dia.
5 in
Hub Dia. (In.)
3-7/8
Bore Dia. (In.)
1-7/16
Length through Bore (In.)
1-1/4
Pitch Dia.
4.794 in
Outside Dia. (In.)
5.190
Pitch Dia. (In.)
4.794
Set Screw Dia. (In.)
3/8
Set Screw Size
3/8 in
Length through Bore
1 1/4 in
Hub Dia.
3.875 in
Set Screw Hole Dia.
0.375 in
Maximum Bore Diameter
1 7/16 in
Outside Diameter
5.19 in
Keyway Width
3/8 in
Bore Diameter
1 7/16 in
Tooth Width
0.459 in
Hub Diameter
3 7/8 in
Keyway Depth
3/16 in
Pitch Diameter
4.794 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Finished Bore
ANSI Sprocket Number
60
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
20
Material
Steel
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
Type B
Bushing Required
None
Item
Single Strand Sprocket
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
For Number of Strands
Single
For Chain Pitch
3/4 in
Resistance Properties
Corrosion Resistant
For Pitch Type
Single Pitch
Hub Projection
0.791 in
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Finish
Black Oxide
Standards
ANSI
Hub Type
One Side
Number of Set Screws
2
Material Grade
1045
Teeth Heat Treatment
Hardened Teeth

Description

Single Strand Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 20, Outside Diameter 5.19 in, Pitch Diameter 4.794 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 7/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.