Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 35 Teeth

  • Mfr # 40BTL35

  • Zoro # G1278191


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
35
Material
Steel
Number of Teeth
35
Outside Dia.
5.855 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BTL35
Zoro #
G1278191
UPC #
097039371751
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
5.855 in
Pitch Dia.
5.578 in
Hub Dia.
3.0 in
Length through Bore
1 in
Outside Dia. (In.)
5.860
Pitch Dia. (In.)
5.578
Length through Bore (In.)
1
Hub Dia. (In.)
3
Pitch Diameter
5.578 in
Minimum Bore Diameter
1 5/8 in
Outside Diameter
5.855 in
Maximum Bore Diameter
1 5/8 in
Hub Diameter
3 in
For Bushing Size
1610

Details

Item
Sprocket
Number of Teeth - Sprockets
35
Material
Steel
Number of Teeth
35
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
40
Sprocket Hub Type
Type B
Max. Bore (In.)
1-5/8
Bushing Required
1610
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Type
Taper-Lock(R)
Max. Bore - Sprockets
1 5/8 in
ANSI Sprocket Number
40
Bushing Required - Sprockets
1610
Item - Roller Chain Sprockets
Roller Chain Sprocket
Industry Chain Pitch
1/2 in
Hub Type
One Side
For Bushing Type
Taper Lock
For Number of Strands
Single
For Pitch Type
Single Pitch
Standards
ANSI
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.716 in
Material Grade
1045
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
For Chain Pitch
1/2 in

Description

Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 35, Outside Diameter 5.855 in, Pitch Diameter 5.578 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.