Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Dbl 1-3/8In 12.54In, 2082B18

  • Mfr # 2082B18

  • Zoro # G800416534


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
9
Number of Teeth
18
Pitch
2
Bore Type
Reboreable
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082B18
Zoro #
G800416534
UPC #
97039346834
Country of Origin
China

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
12.54
Pitch Dia.
11.51754097
Hub Dia. (In.)
4.75
Storage Length
12.54
Storage Width
12.54
Roller Width
0.625
Tooth Thickness
0.575
Caliper Diameter
10.3925409662873
Storage Height
2
Chain Roller Dia.
1.125

Details

Number of Teeth - Sprockets
9
Number of Teeth
18
Pitch
2
Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
B
Max. Bore (In.)
3.25
Type
Double Pitch Roller
Min. Bore
1.1875
Surface Treatment
Protective Coating
Weight
23.2
Number of Rows
1
Hardened Teeth
No
Chain Number
2082

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.