Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 34.4In, 140A60

  • Mfr # 140A60

  • Zoro # G100416104


product price: $1,477.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
140
Pitch Dia.
33.4378
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A60
Zoro #
G100416104
UPC #
97039312280
Country of Origin
China

Dimensions

Pitch Dia.
33.4378
Outside Dia. (In.)
34.442
Length through Bore (In.)
0.924
Storage Height
0.924
Storage Width
34.442
Caliper Diameter
32.4378
Storage Length
34.442

Details

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
140
Sprocket Hub Type
A
Max. Bore (In.)
31.612
Type
Standard ANSI Roller
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating
Weight
213.56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.