Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 49.2In, 200A60

  • Mfr # 200A60

  • Zoro # G200416615


product price: $4,325.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Number of Teeth
60
Max. Bore (In.)
45.173
Material
Steel
Sprocket Hub Type
A
Length through Bore (In.)
1.389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A60
Zoro #
G200416615
UPC #
97039313089
Country of Origin
China

Dimensions

Length through Bore (In.)
1.389
Outside Dia. (In.)
49.203
Pitch Dia.
47.7683
Storage Height
1.389
Storage Width
49.203
Caliper Diameter
46.2063
Storage Length
49.203

Details

Number of Teeth
60
Max. Bore (In.)
45.173
Material
Steel
Sprocket Hub Type
A
Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Rows
1
Weight
679.73
Chain Number
200
Surface Treatment
Protective Coating
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.