Zoro Homepage

Sprocket Chain Rlr Sgl Dbl 5/8In 4.12In, DS50A19

  • Mfr # DS50A19

  • Zoro # G800416701


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.65625
Material
Steel
Pitch Dia.
3.7972
Outside Dia. (In.)
4.12
Pitch
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50A19
Zoro #
G800416701
UPC #
97039369833
Country of Origin
China

Dimensions

Outside Dia.
1.65625
Pitch Dia.
3.7972
Outside Dia. (In.)
4.12
Hub Dia. (In.)
3.0781
Length through Bore (In.)
1.65625
Tooth Thickness
0.343
Storage Length
4.1875
Caliper Diameter
3.3842
Roller Width
0.375
Storage Height
1.6875
Storage Width
4.1875
Chain Roller Dia.
0.4

Details

Material
Steel
Pitch
0.625
Bore Type
Reboreable
Number of Teeth
19
Sprocket Hub Type
A
Type
Standard Roller Chain
Max. Bore (In.)
2.0625
Weight
3.4
Hardened Teeth
No
Number of Rows
2
Chain Number
50
Min. Bore
0.625
Surface Treatment
Protective Coating
Double Single Center Line To Center Line
1.3125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.