Shop TSUBAKI
See all product information
Create Account
Sticker chain, 30 ft OAL, 0.305 in W Roller
Mfr # RS08B-2STK2L30
Zoro # G623422224
product price:Â
$
217.99
/ea
Sold in multiples of 30 for $6,539.70
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
2
Overall Length
30 ft
Industry Chain Pitch
1/2 in
Chain Number
RS08B-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS08B-2STK2L30
- Zoro #
- G623422224
- UPC #
- 97039590510
- Country of Origin
- China
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Item
- Roller Chain
- Industry Chain Pitch
- 1/2 in
- Chain Number
- RS08B-2
Description
Tsubaki RS08B-2STK2L30 Sticker Chain, 30 ft OAL, 0.305 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.