Shop TSUBAKI
See all product information
Create Account
Straight Side Bar chain, 10 ft OAL, 1.25P, .75 Dia x .75 W, .156 THK Plate
- Mfr # C100RB
- Zoro # G223408673
product price:Â
$
223.99
/ea
Sold in multiples of 10 for $2,239.90
Free Shipping & Returns
Key Features
Chain Number
100
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100RB
- Zoro #
- G223408673
- UPC #
- 97039288721
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 100
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Material
- Carbon Steel
Description
Tsubaki C100RB Straight Side Bar Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, 0.156 in THK Plate, Carbon Steel