Shop TSUBAKI
See all product information
Create Account
Straight Side Bar chain, 10 ft OAL, 1.5P, 7/8 Dia x 1 W, .187 THK Plate
- Mfr # C120RB
- Zoro # G623425737
product price:Â
$
324.99
/ea
Sold in multiples of 10 for $3,249.90
Free Shipping & Returns
Key Features
Chain Number
C120
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C120RB
- Zoro #
- G623425737
- UPC #
- 97039881366
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- C120
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Material
- Carbon Steel
Description
Tsubaki C120RB Straight Side Bar Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, 0.187 in THK Plate, Carbon Steel