Shop TSUBAKI
See all product information
Create Account
Lotus Drive chain, 10 ft OAL, 1/2 in Pitch, 0.312 Dia x 0.312 in W Roller, 304 SS
Mfr # 40SSLOTRB
Zoro # G923421804
product price:Â
$
31.55
/ea
Sold in multiples of 10 for $315.50
Key Features
Chain Number
40
Material
304 Stainless Steel
Number of Strands
1
Industry Chain Pitch
1/2 in
Chain Overall Width
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SSLOTRB
- Zoro #
- G923421804
- UPC #
- 97039427472
- Country of Origin
- China
- Chain Number
- 40
- Material
- 304 Stainless Steel
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Series
- Lotus
- Item
- Roller Chain
- Pin Contruction
- Riveted
Description
Tsubaki 40SSLOTRB Lotus Drive Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.