Shop TSUBAKI
See all product information
Create Account
Super-H Heavy Duty Roller chain, 10 ft OAL, 2-1/4 in Pitch
- Mfr # 180HSUPERCB
- Zoro # G823405799
product price:Â
$
792.99
/ea
Sold in multiples of 10 for $7,929.90
Free Shipping & Returns
Key Features
Number of Strands
1
Industry Chain Pitch
2-1/4 in
Overall Length
10 ft
Series
Super-H
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180HSUPERCB
- Zoro #
- G823405799
- UPC #
- 97039184931
- Country of Origin
- China
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/4 in
- Series
- Super-H
- Pin Contruction
- Cottered
- Chain Number
- SUPER180H
Description
Tsubaki 180HSUPERCB Super-H Heavy Duty Roller Chain, 10 ft OAL, 2-1/4 in Pitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.