Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP 3" Plug-In Utility Pump 110V No Switch Included

  • Mfr # NK3-15

  • Zoro # G7533294


product price: $2,094.99
/ea
Free Shipping & Returns

Key Features

Cord Length
32 ft
Discharge NPT
3"
Housing Material
Butadiene Rubber + Natural Rubber + Steel
HP
2
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK3-15
Zoro #
G7533294
UPC #
894787000281
Country of Origin
Japan

Dimensions

Cord Length
32 ft
Diameter
9-7/16"
Max. Diameter Solids
5/16 in
Min. Sump Pit Dia.
14 in
Width
9-7/16"
Cord Length - Pumps
32 ft.
Cord Size
12/3
Height
24-1/2"
Manufacturers Warranty Length
2 yr
Length
24-1/2"
Max. Dia. Solids
5/16"
Body Dia.
9 7/16 in
Minimum Water Depth
14 in
Width at Widest Point
9 1/2 in
Discharge Dia.
3 in
Overall Height
24 1/2 in
Solids Diameter - Maximum
5/16 in
Body Diameter
9 1/2 in
Depth Pumped - Minimum
4 1/2 in
Discharge External Diameter
3 in
Operating Water Depth - Minimum
14 in
Sump Pit Diameter - Minimum
14 in

Details

Discharge NPT
3"
Housing Material
Butadiene Rubber + Natural Rubber + Steel
HP
2
Hz
60
Impeller Material
Ductile Iron
Max. Head
69 ft
Motor RPM
3440
Motor Type
PSC
Shaft Seal
Silicone Carbide
Voltage
110V
Phase
Single
Voltage - Pumps
120VAC
Handle
Top Carrying
GPM of Water @ 25 Ft. of Head
89
Pump Body Material
Die Cast Aluminum
Base Material
Steel
GPM of Water @ 5 Ft. of Head
111
Max. Liquid Temp.
104 Degrees F
GPM of Water @ 20 Ft. of Head
96
Amps - Pumps
23.00/11.50
Agency Compliance
Etl/Cetl
GPM of Water @ 35 Ft. of Head
74
GPM of Water @ 40 Ft. of Head
68
Bearing Type
Double Shielded, Permanently Lubricated, High Temperature C3 Ball Bearings Rated for a B-10 Life
Item
Plug-In Utility Pump
Cord Type
3-Conductor STOW, Resists Water and Oil
GPM of Water @ 15 Ft. of Head
104
Insulation Class
B
GPM of Water @ 45 Ft. of Head
60
Item - Dewatering Pumps
Utility/Dewatering Pump
Switch Type - Pumps
No Switch Included
For Use With
Nonflammable Liquids
Duty
Continuous
Switch Type
No Switch Included
Pump RPM
3440
Input Phase AC
1
Impeller Material - Pumps
Ductile Iron
Amps
23.00/11.50
Shaft Seal Material - Pumps
Silicone Carbide
Thermal Protection
Automatic
GPM of Water @ 30 Ft. of Head
84
GPM of Water @ 10 Ft. of Head
108
Max. Head - Pumps
69 ft.
Application
Nonflammable Liquids
Switch Actuation
No Switch Included
Discharge Gender
Male
RPM
3,440 RPM
Flow Rate @ 5 Ft. of Head
111 gpm
Discharge Standard
NPT
Flow Rate @ 10 Ft. of Head
108 gpm
Flow Rate @ 15 Ft. of Head
104 gpm
Body Material
Aluminum
Discharge
3 in MNPT
Phase - Pumps
1
Duty Cycle
Continuous
Rated Voltage
110/220V AC
Flow Rate @ 20 Ft. of Head
96 gpm
Pump Type
Construction Site and Residential Dewatering
Shaft Seal Material
Silicone
Power Source
Corded Electric
Discharge External Standard
NPT
Rotation Speed - Maximum
3,440 RPM
Flow Rate @ 5 ft of Head
111 gpm
Series
NK
Flow Rate @ 10 ft of Head
108 gpm
For Media Type
Clear Water
Horsepower
2 hp
Flow Rate - Maximum
111 gpm
Feet of Head - Maximum
69 ft
Standards
Etl/Cetl
Discharge External Gender
Male
Current
23.00/11.50 A
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Aluminum
Frequency
60 Hz
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Volute Material
Rubber

Description

Plug-In Utility Pump, HP 2, Rated Voltage 110/220V AC, Hz 60, Phase - Pumps 1, Amps 23.00/11.50, Switch Actuation No Switch Included, Body Material Aluminum, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 111 gpm, Flow Rate @ 10 Ft. of Head 108 gpm, Flow Rate @ 15 Ft. of Head 104 gpm, Flow Rate @ 20 Ft. of Head 96 gpm, Max. Head 69 ft, Min. Sump Pit Dia. 14 in, Minimum Water Depth 14 in, Body Dia. 9 7/16 in, Width at Widest Point 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.