Zoro Homepage

2/3 HP 3/4" Residue Pump 115V

  • Mfr # LSC1.4S-61 (115V)

  • Zoro # G1665190


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Discharge NPT
3/4"
Housing Material
Ethylene Propylene Rubber
HP
2/3
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSC1.4S-61 (115V)
Zoro #
G1665190
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
2 yr
Solids Diameter - Maximum
1/4 in
Body Diameter
7 3/4 in
Overall Height
12 1/2 in
Width at Widest Point
7 3/4 in
Depth Pumped - Minimum
1/25 in
Discharge External Diameter
3/4 in
Operating Water Depth - Minimum
0 in
Sump Pit Diameter - Minimum
8 in

Details

Discharge NPT
3/4"
Housing Material
Ethylene Propylene Rubber
HP
2/3
Hz
60
Impeller Material
Urethane Rubber
Max. Head
39 ft.
Max. Temp.
104 Degrees F
Motor RPM
3600
Motor Type
Air Filled
Shaft Seal
Silicon Carbide
Voltage
115V
Phase
Single
Item
Residue Pump
Duty Cycle
Continuous
Current
5.9 A
Flow Rate - Maximum
45 gpm
Standards
UL
Flow Rate @ 5 ft of Head
45 gpm
Includes Garden Hose Adapter
Garden Hose Adapter Included
Rated Voltage
115V AC
Discharge External Gender
Male
Series
LSC
Power Source
Corded Electric
Shaft Seal Material
Silicone
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Steel
Flow Rate @ 10 ft of Head
40 gpm
Feet of Head - Maximum
40 ft
Discharge External Standard
Garden Hose Thread
Switch Actuation
Manual
Rotation Speed - Maximum
3,255 RPM
For Media Type
Clear Water
Frequency
60 Hz
Horsepower
2/3 hp
Volute Material
Rubber

Description

Residue Pump, Rated Voltage 115V AC, Switch Actuation Manual, Impeller Material Urethane Rubber, Width at Widest Point 7 3/4 in, Overall Height 12 1/2 in, Duty Cycle Continuous, Cord Length 20 ft, Manufacturers Warranty Length 2 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.