Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" 1 HP Submersible Trash Pump

  • Mfr # HS3.75S-61

  • Zoro # G5297241


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Length
15-1/4"
Height
15-1/4"
Width
12-7/16"
Housing Material
Die Cast Aluminum
Voltage - Pumps
120VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS3.75S-61
Zoro #
G5297241
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
15-1/4"
Height
15-1/4"
Width
12-7/16"
Min. Sump Pit Dia.
20 in
Cord Length - Pumps
32 ft.
Cord Length
32 ft
Max. Dia. Solids
1/4"
Diameter
12-7/16"
Manufacturers Warranty Length
2 yr
Cord Size
14/3
Max. Diameter Solids
1/4 in
Body Dia.
12 7/16 in
Minimum Water Depth
20 in
Discharge Dia.
3 in
Width at Widest Point
12 1/2 in
Overall Height
15 1/4 in
Depth Pumped - Minimum
3 1/2 in
Solids Diameter - Maximum
1/4 in
Body Diameter
12 1/2 in
Sump Pit Diameter - Minimum
20 in
Discharge External Diameter
3 in
Operating Water Depth - Minimum
20 in

Details

Item
Plug-In Utility Pump
Housing Material
Die Cast Aluminum
Voltage - Pumps
120VAC
Max. Liquid Temp.
104 Degrees F
Amps - Pumps
9.60
For Use With
Nonflammable Liquids
GPM of Water @ 45 Ft. of Head
27
Bearing Type
Double Shielded, Permanently Lubricated, High Temperature C3 Ball Bearings Rated for a B-10 Life
Thermal Protection
Automatic
Item - Dewatering Pumps
Utility/Dewatering Pump
Pump Body Material
Die Cast Aluminum
Max. Head - Pumps
62 ft.
Max. Head
62 ft
GPM of Water @ 25 Ft. of Head
51
GPM of Water @ 30 Ft. of Head
46
Switch Type - Pumps
No Switch Included
GPM of Water @ 20 Ft. of Head
55
Hz
60
Amps
9.60
Duty
Continuous
Impeller Material - Pumps
Urethane Rubber
GPM of Water @ 5 Ft. of Head
60
Handle
Top Carrying
Switch Type
No Switch Included
Base Material
PVC
GPM of Water @ 35 Ft. of Head
41
Shaft Seal
Silicone Carbide
Impeller Material
Urethane Rubber
Phase
Single
GPM of Water @ 10 Ft. of Head
60
GPM of Water @ 40 Ft. of Head
35
Insulation Class
E
Input Phase AC
1
GPM of Water @ 15 Ft. of Head
59
Pump HP
1
HP
1
Motor RPM
3408
Agency Compliance
Etl/Cetl
Voltage
115
Shaft Seal Material - Pumps
Silicone Carbide
Cord Type
3-Conductor STOW, Resists Water and Oil
Motor Type
PSC
Discharge NPT
3"
Pump RPM
3408
Standards
Etl/Cetl
Phase - Pumps
1
Application
Nonflammable Liquids
Discharge
3 in MNPT
Flow Rate @ 10 Ft. of Head
60 gpm
Rated Voltage
115V AC
Discharge Gender
Male
RPM
3,408 RPM
Flow Rate @ 15 Ft. of Head
59 gpm
Discharge Standard
NPT
Switch Actuation
No Switch Included
Flow Rate @ 20 Ft. of Head
55 gpm
Flow Rate @ 5 Ft. of Head
60 gpm
Body Material
Aluminum
Duty Cycle
Continuous
Pump Type
Construction Site and Residential Dewatering
Frequency
60 Hz
Rotation Speed - Maximum
3,408 RPM
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Power Source
Corded Electric
Discharge External Standard
NPT
Feet of Head - Maximum
62 ft
Flow Rate @ 5 ft of Head
60 gpm
Motor Housing Material
Aluminum
Flow Rate - Maximum
61 gpm
For Media Type
Sewage Water
Series
HS
Discharge External Gender
Male
Horsepower
1 hp
Current
9.60 A
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Material
Silicone
Volute Material
Ductile Iron
Flow Rate @ 10 ft of Head
60 gpm

Description

Plug-In Utility Pump, HP 1, Rated Voltage 115V AC, Hz 60, Phase - Pumps 1, Amps 9.60, Switch Actuation No Switch Included, Body Material Aluminum, Impeller Material Urethane Rubber, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 60 gpm, Flow Rate @ 10 Ft. of Head 60 gpm, Flow Rate @ 15 Ft. of Head 59 gpm, Flow Rate @ 20 Ft. of Head 55 gpm, Max. Head 62 ft, Min. Sump Pit Dia. 20 in, Minimum Water Depth 20 in, Body Dia. 12 7/16 in, Width at Widest Point 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.