1 1/8"ID X 1"W X 6'L SEMI SLIT

  • Mfr # DGT11810
  • Zoro # G012221124
product price: 
$
11.71
/ea

Key Features

Wall Thickness
1 in
Color
Black/Gray
K Value
0.270 BTU @ 75 Degrees F
Tube Style
Slit
Sealing Method
Contact Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DGT11810
Zoro #
G012221124
UPC #
-
Country of Origin
United States
Item
Pipe Insulation
Color
Black/Gray
K Value
0.270 BTU @ 75 Degrees F
Tube Style
Slit
Sealing Method
Contact Adhesive
For Location
Outdoor
For Piping System
Chilled Water, Hot Water
Flame Spread Index
25
Water Vapor Absorption
0.2%
Market
Commercial, Industrial, Residential
Flexibility
Flexible
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Foam Cell Type
Closed
Water Vapor Permeability
0.02 perm-in
R Value
6.3
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
For Material Type
Used With Any Materials
Plenum Rating
Plenum Rated
Smoke Developed Index
50
Density
1.15 lb/cu ft
Installation Style
Semi-Slit
Maximum Operating Temperature
200 Degrees F
Form
Tube
Facing Material
Unfaced
Minimum Operating Temperature
-297 Degrees F
Resistance Properties
Chemical-Resistant, Mold/Mildew-Resistant
Jacket Material
Unfaced
Features
Acceptable for Use with Heat Tracing/Heat Tape, Low Thermal Conductivity
Standards
ASTM C1427 Type I, International Energy Conservation Code, International Mechanical Code, International Residential Code, ISO 9001, Title 24 California Building Energy Efficiency Standards, UL 94 HBF, File E55798

Dimensions

Wall Thickness
1 in
For Copper Tube Size
1 1/8 in
For Pipe Size
1 in
Overall Length
6 ft
Inside Diameter
1 1/8 in

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 1 1/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black/Gray, R Value 6.3, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews