Shop TUBOLIT

1 5/8"ID X 1"W X 6'L SEMI SLIT

  • Mfr # DGT15810
  • Zoro # G012221070

product price: 
$
7.58
/ea

Key Features

Wall Thickness
1 in
Color
Black/Gray
Flame Spread Index
25
Foam Cell Type
Closed
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DGT15810
Zoro #
G012221070
UPC #
-
Country of Origin
United States
Item
Pipe Insulation
Color
Black/Gray
Flame Spread Index
25
Foam Cell Type
Closed
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Installation Style
Semi-Slit
R Value
5.9
Tube Style
Slit
Water Vapor Absorption
0.2%
For Location
Outdoor
K Value
0.270 BTU @ 75 Degrees F
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Plenum Rating
Plenum Rated
For Piping System
Chilled Water, Hot Water
Market
Commercial, Industrial, Residential
Smoke Developed Index
50
Water Vapor Permeability
0.02 perm-in
Flexibility
Flexible
Density
1.50 lb/cu ft
For Material Type
Use with Any Materials
Sealing Method
Contact Adhesive
Facing Material
Unfaced
Form
Tube
Maximum Operating Temperature
200 Degrees F
For Environment
Any Materials
Minimum Operating Temperature
-297 Degrees F
Resistance Properties
Chemical-Resistant, Mold/Mildew-Resistant
Jacket Material
Unfaced
Features
Acceptable for Use with Heat Tracing/Heat Tape, Low Thermal Conductivity
Standards
ASTM C1427 Type I, International Energy Conservation Code, International Mechanical Code, International Residential Code, ISO 9001, Title 24 California Building Energy Efficiency Standards, UL 94 HBF, File E55798

Dimensions

Wall Thickness
1 in
For Pipe Size
1 1/4 in
For Copper Tube Size
1 5/8 in
Overall Length
6 ft
Inside Diameter
1 5/8 in

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 1 5/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black/Gray, R Value 5.9, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.