Shop TUBOLIT

3/4ID" X 3/8"W X 6'L SEMI SLIT

  • Mfr # DGT03438
  • Zoro # G912221057

product price: 
$
1.06
/ea

Key Features

Wall Thickness
3/8 in
Color
Black/Gray
R Value
2.3
Foam Cell Type
Closed
For Piping System
Chilled Water, Hot Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DGT03438
Zoro #
G912221057
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3/8 in
Inside Diameter
3/4 in
For Copper Tube Size
3/4 in
Overall Length
6 ft
For Pipe Size
1/2 in

Details

Item
Pipe Insulation
Color
Black/Gray
R Value
2.3
Foam Cell Type
Closed
For Piping System
Chilled Water, Hot Water
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
For Location
Outdoor
Plenum Rating
Plenum Rated
Water Vapor Permeability
0.02 perm-in
Flexibility
Flexible
Tube Style
Slit
Flame Spread Index
25
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Market
Commercial, Industrial, Residential
Density
1.07 lb/cu ft
Smoke Developed Index
50
Water Vapor Absorption
0.2%
K Value
0.270 BTU @ 75 Degrees F
Installation Style
Semi-Slit
For Material Type
Use with Any Materials
Sealing Method
Contact Adhesive
Facing Material
Unfaced
Maximum Operating Temperature
200 Degrees F
For Environment
Any Materials
Form
Tube
Minimum Operating Temperature
-297 Degrees F

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 3/4 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black/Gray, R Value 2.3, Form Tube, For Copper Tube Size 3/4 in, For Pipe Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.